KENIS Digital illuminance meter (LED meter)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Accuracy±3%rdg
Dimensions (mm)63x37x169
DisplayLCD display
FunctionHold, maximum/minimum values, auto range, battery level, auto power off
Light Receiving ElementSilicon photodiode
Mass (g)About 185
Measuring Range (Lux)0.0~199.9/1999/19990/199900
Power SupplyAA battery x 2 (with test battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital illuminometer with a removable light receiving part. You can measure with one hand while it is attached, or you can measure it by removing it and holding the light receiving part.

Ulasan Produk

Tidak ada ulasan