KENIS Digital illuminance meter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimensions (mm)60x24x125
FunctionMemory function (18 points) PC connection (USB)
Light Receiving ElementSilicon photodiode
Linearity±2%
Mass (g)90 (without batteries)
Measuring Range (Lux)0~399900
Power SupplyCR2450 battery x 2 (included)
StandardCompliant with JIS C1609-1: 2006 general type AA class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small, lightweight digital illuminance meter the size of a smartphone.
This high-precision, wide-range model supports pulse width modulation dimming, which is used to adjust the light intensity of LED lighting. It also has a memory function for saving data (18 points) and can be connected to a PC for automatic measurement.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan