KENIS Digital illuminance meter

Sebelum PPN:
Rp8.399.900
Spesifikasi
Dimensions (mm)60x24x125
Light Receiving ElementSilicon photodiode
Linearity±5%
Mass (g)90 (without batteries)
Measuring Range (Lux)0~99990
Power SupplyCR2450 battery x 2 (included)
StandardJIS C1609-1:2006 General Class A compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small, lightweight digital illuminance meter the size of a smartphone.
Complies with JIS standards.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan