Custom Digital illuminance meter

Sebelum PPN:
Rp17.999.900
Spesifikasi
Accuracy±(5%rdg+4dgt)
Cable Length (m)1.5
Calibration CertificateJCSS proofreading
Dimensions, Width W x Height H x Depth D (mm)Body: 70 x 131 x 25, Sensor: 55 x 82 x 7
Display3.5 digit LCD display
Display ItemsOver display: Only the most significant digit \"1\" is displayed
Included AccessoriesInstruction manual
Main Unit Dimensions, Width W x Depth D x Height H (mm)70x25x131
Mass (g)Approx. 195 (including batteries)
Measuring Range (Lux)0~19990
Part NumberLX-1000 (with JCSS calibration certificate)
Power Supply1 9V battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1,10Lux
Sampling2 times/sec
SensorPhotodiode
Trusco Part No.221-8208

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight pocket-sized digital illuminometer.
Separate type sensor enables measurement at remote locations.
With battery voltage drop display function.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan