KYORITSU ELECTRICAL INSTRUMENTS Digital High Voltage Insulation Resistance Meter

Sebelum PPN:
Rp119.999.900 - Rp129.999.900
Spesifikasi
AC Voltage (V)30~600(50/60Hz)
Applicable StandardIEC 61010-1 CAT IV 600V Pollution Degree 2, IEC 61010-031, IEC 61326-1, IEC 61326-2-1, IEC 61326-2-2, IEC 60529 (IP64) with case closed
Continuous Operating Time (hour)Approx. 4 (insulation resistance: 12000V range, 100MΩ load), Approx. 2 (insulation resistance: at maximum current consumption within the range that can maintain the rated current)
DC Voltage (V)±30~±600
Included Accessories7169 (power cord), 7224A (earth cord), 7225A (guard cord), 7226A (line probe), 7227A (alligator clip type line probe), 8029 (straight tip), 8212-USB-W (USB adapter + KEW Windows for KEW 3128 (software)), lead-acid battery (built-in), instruction manual
Length (mm)180
Mass (kg)Approx. 9 (including batteries)
Operating Temperature/Humidity Range-10°C to 50°C, relative humidity 85% or less (when using external power supply, no condensation), 0°C to 40°C, relative humidity 85% or less (when using battery, no condensation)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)About 8
Storage Temperature/Humidity Range-20°C to 60°C, relative humidity 75% or less (no condensation)
Suitable BatteryAC power supply (100V to 240V, 50/60Hz)/Rechargeable battery (lead acid battery: 12V)
Withstand VoltageBetween the line terminal and the outer case: AC8770V, between the electrical circuit and the outer case: AC6880V, between the power connector and the outer case: AC2330V, each for 5 seconds (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-voltage insulation resistance meter equipped with a large graphical LCD! Maximum rated voltage: 12kV, maximum measured value: 35TΩ, maximum short-circuit current: 5mA Can measure in 6 fixed ranges from 500V to 12kV, and output voltage can be varied Large size Changes in measured values can be displayed graphically on the LCD. Two power sources: rechargeable batteries and AC power (AC power can be used even during measurement). Memory function with auto discharge function: Stores up to approximately 43,000 pieces of data. Print screen function: Display screen data can be saved (BMP file) Filter function: Reduces fluctuations when fluctuations occur in the displayed value Capacitance measurement function: Displays the capacitance value of the measured object after completing insulation resistance measurement Real-time monitoring on a PC via USB connection Possible bar graph with backlight Dust-proof and drip-proof structure IP64 (with case closed)
* Only orders can be placed online.
Feature
Specification
Insulation resistance meter: 500V, 1000V, 2500V, 5000V, 10000V, 12000V; Voltmeter: DCV: ±30 to ±600V, ACV: 30 to 600V (50/60Hz); Ammeter: 0nA to 2.4mA (depending on the effective measurement range of insulation resistance); Capacitance meter: 5nF to 50μF/10000V, 12000V: 5nF to 1μF (display range: 5nF to 50μF)

Ulasan Produk

Tidak ada ulasan