KYORITSU ELECTRICAL INSTRUMENTS Digital Earth Resistance Tester

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number64-8577-90
Accuracy±1%rdg±4dgt
Applicable StandardIEC + 61010-1 + CAT + IV + 100 + V +/CAT + III + 150 + V +/CAT + II + 300 + V + Pollution degree 3, IEC + 61010-2-030, + IEC + 61010-031, + IEC +61557-1, +-5, IEC + 60259 + IP67, + IEC + 61326-1, + -2-2 (EMC), + EN50581 (RoHS)
Calibration CertificateGeneral calibration
Mass (g)Approximately 690 (including batteries)
Measuring RangeAC0.0~300.0V[45~65Hz] DC±0.0~±300.0V
Part NumberKEW4105DL-H (with test report, calibration certificate, and traceability system diagram)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryAA batteries + LR6/R6 (1.5V) + x + 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fastest response time in the industry: 2 seconds Resistant to noise! Can measure earth voltages up to 25 V. Accurately measure even in environments with large auxiliary earth resistance. Can perform 10,000 continuous measurements. Measurement possible, also compatible with simple measurement (2-pole method)

Ulasan Produk

Tidak ada ulasan