MURATEC-KDS Digital angle sensor V

Sebelum PPN:
Rp3.899.900
Spesifikasi
Automatic Power OffAfter 5 minutes
Battery Life (hour)2000
Included AccessoriesCR2032 (for monitor) 1 battery, soft case
Main Unit Dimensions, Length x Width x Height H (mm)51x33x60
Mass (g)139
Measuring Accuracy±0.2°(±3.5mm/m)
Measuring Range180 ° x 2 directions (360 °)
Minimum Reading0.1°
Operating Temperature Range+5°C~50°C
Power SupplyCR2032 battery x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be set to the reference plane (0.0 °) at any angle Hold function convenient for confirmation and recording With neodymium magnet Body material: Aluminum extruded material V-groove structure convenient for measuring pipes, etc.
*Applicable documents are included only with products that include (calibration certificate) in the product number. *Product numbers that include "calibration company calibration certificate and traceability system chart included" will be shipped after being calibrated at a calibration point based on the calibration company standards based on the ISO9001 quality management system. *Products with proofreading documents cannot be canceled after ordering. *The reference plane is not set at the time of shipment. Please measure after setting the reference plane. *If you order by cash on delivery, it may be shipped the next day or later.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan