EMPEX INSTRUMENTS Digital anemometer

Sebelum PPN:
Rp4.399.900
Spesifikasi
Accuracy[Wind speed] ± (5% + 0.2m/s) of displayed value, [Temperature] ± 0.5 °C (0 to 40 °C), ± 1.0 °C (other than left)
Dimensions (mm)160x56x36
Display[Wind Speed] Instantaneous, Maximum, Minimum, Average Wind Speed, Beaufort Wind Class, [Temperature] Temperature/Sensitive Temperature
Display unit[Wind speed] 0.1m/s (0.1kt)
Main Unit Dimensions, Width W x Depth D x Height H (mm)About 56 x 36 x 160
Mass (g)About 270 (Including Box)
Measurement Cycle (s)[Wind speed] 1
Measurement Range Wind Speed (m/s)0~20(0~50°C)
Power SupplyAlkaline battery 6P type (9V) x 1 or 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)-20~+50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for breeze measurement because it is a hot thermistor method. Beaufort wind class is displayed. Linke's sensible temperature is displayed. Data hold function

Ulasan Produk

Tidak ada ulasan