IMADA Desktop Load Cell Amplifier FA Plus2 Series

Sebelum PPN:
Rp23.999.900
Spesifikasi
AccuracyAccuracy of the combined load cell + display accuracy ±0.2% FS (*This is the total value of the load cell accuracy and the display accuracy.)
Data OutputRS232C (variable baud rate 57600bps to 9600bps)/USB/±2VDC analog output (D/A)/3-stage comparator (-NG/OK/+NG)/overload warning/2-stage sub-comparator (large/small judgment output)/USB memory/displacement
DisplaySigned 4 digits
Environmental Conditions to UseTemperature: 0~40°C Humidity: 20~80%RH
Mass of Main Unit (g)1100
Power Input (V)AC adapter (AC100 to 240) *Optional industrial power supply unit (DC+24 input is also available. (Model: -DC)
Sampling SpeedMaximum 2000 times/second *Continuous data acquisition from USB memory is up to 100 times/second. (Can be switched between 100 times/second, 50 times/second, and 1 time/second.)
Units of MeasurementVaries depending on load cell and settings (N, mN, kN, Nm, N-cm). *Converted values can also be displayed in kg (g: when a load cell with a range of 5N or less is connected).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.
FA Plus2 is a sensor separate type with a separate sensor unit (load cell).Its simple box-type design makes it ideal for incorporating into equipment.
By selecting the load cell, it can be used for measurements in various environments. (Adjustment is required when replacing the load cell.)
It has a variety of input/output functions, and can be connected and linked with external devices to improve measurement efficiency.
For Next Series firmware version 5 and later, various downloads are available from a dedicated website, allowing you to expand the functionality of your measuring instrument to suit your needs.
Feature
Specification
*Overload warning: Approximately 110% FS (message display/alarm sound) *Compatible displacement meter signals: Line driver signal (RS-422/485 compliant line receiver built into the main unit) Open collector signal (limited to those with a voltage drop between contacts of 0.5V or less) *Display update: 16 times/second

Ulasan Produk

Tidak ada ulasan