KYORITSU ELECTRICAL INSTRUMENTS Dc milliamp clamp meter
#Grup produk P113818132
Spesifikasi
| Accuracy | DC current: ±0.2%rdg±5dgt (0mA to 21.49mA) ±1%rdg±5dgt (21mA to 120mA) |
|---|---|
| Applicable Standard | IEC 61010-1, Pollution Degree 2, IEC 61010-2-032, IEC 61326-1, IEC 60529 IP40 |
| Cable Length (m) | 700 (sensor integrated type) |
| Calibration Certificate | General calibration |
| Continuous Operating Time (hour) | Approx. 60 When using LR6 (Auto power off approx. 10 minutes), (Backlight and LED light off) |
| DC Current (A) | 20/100m |
| DC Vurrent | 20/100mA (2 range auto), ±0.2%rdg±5dgt (0.00mA to 21.49mA), ±1.0%rdg±5dgt (21.0mA to 120.0mA) |
| Dimensions, Width W x Height H x Depth D (mm) | (Main body) 61, (Sensor) 34 x (Main body) 111, (Sensor) 104 x (Main body) 40, (Sensor) 20 |
| Included Accessories | 9096 (carrying case), 4 LR6 AA batteries, instruction manual |
| Length (mm) | (Main body) 40, (Sensor) 20 |
| Mass (g) | 290 (including batteries) |
| Operating Temperature/Humidity Range | -10 to 50°C, 85% or less (no condensation), when using AC adapter: 0 to 40°C, 85% or less (no condensation) |
| Part Number | KEW2500 (with test report, calibration certificate, and traceability system diagram) |
| Power Supply | AA batteries R6/LR6 (1.5V) x 4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recorder Output | DC10mV for DC1mA |
| Resolution | 0.01mA |
| Storage Temperature/Humidity Range | -20 to 60°C, 85% or less (no condensation) |
| Suitable Battery | AA batteries R6/LR6 (1.5V) x 4 |
| Withstand Voltage (V/s) | AC2210/5 (between the electric circuit and the outer box) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-20mADC loop current can be measured without circuit disconnection For signal measurement of process instrumentation and building instrumentation! DC minute current measurement is possible Measurement range 0.01mA to 120mA High accuracy ±0.2%, high resolution 0.01mA No complicated wiring Compact sensor that can measure even in narrow spaces Measured conductor diameter Φ6mm Percentage display based on 4mA (0%) and 20mA (100%) Equipped with backlight function (linked to LED light) Luminous type that glows faintly in the dark Operation button with LED light that illuminates the measurement area and analog output function
* Only orders can be placed online.
* Only orders can be placed online.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
