KYORITSU ELECTRICAL INSTRUMENTS Dc milliamp clamp meter

Sebelum PPN:
Rp18.999.900
Spesifikasi
AccuracyDC current: ±0.2%rdg±5dgt (0mA to 21.49mA) ±1%rdg±5dgt (21mA to 120mA)
Applicable StandardIEC 61010-1, Pollution Degree 2, IEC 61010-2-032, IEC 61326-1, IEC 60529 IP40
Cable Length (m)700 (sensor integrated type)
Calibration CertificateGeneral calibration
Communication FunctionBluetooth(R)Ver5.0
Continuous Operating Time (hour)Approx. 50 LR6 (auto power off approx. 10 minutes), (backlight, LED light off, no Bluetooth(R) communication)
DC Current (A)20/100m
DC Voltage20/100mA (2 range auto), ± 0.2% ± 5dgt (0.00mA ~ 21.49mA), ± 1.0% ± 5dgt (21.0mA ~ 120.0mA)
Dimensions, Width W x Height H x Depth D (mm)(Main body) 61, (Sensor) 34 x (Main body) 111, (Sensor) 104 x (Main body) 46, (Sensor) 20
Included AccessoriesCarrying case (9096), AC adapter (8260), KEW Windows for 2510 (software), AA batteries LR6 x 4, instruction manual, installation manual
Length (mm)(Main body) 46, (Sensor) 20
Mass (g)Approx. 310 (including battery)
Operating Temperature/Humidity Range-10 to 50°C, 85% or less (no condensation), when using AC adapter: 0 to 40°C, 85% or less (no condensation)
Part NumberKEW2510 (with test report, calibration certificate, and traceability system diagram)
Power SupplyAA batteries R6/LR6 (1.5V) x 4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recorder OutputDC10mV for DC1mA
Resolution0.01mA
Set ContentsCarrying case (9096), AC adapter (8260), KEW Windows for 2510 (software), AA batteries LR6 x 4, instruction manual, installation manual
Storage Temperature/Humidity Range-20 to 60°C, 85% or less (no condensation)
Suitable Battery4 AA batteries (alkaline LR6 recommended), external power supply (AC adapter 8260)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures DC minute current signals of 4 to 20 mA without disconnecting the measurement circuit. Records 192,000 large amounts of data. Transfers recorded data to a PC via wireless communication (Bluetooth). Outputs measured values to a recorder, digital multimeter, etc. Analog output function with high accuracy of ±0.2%, high resolution of 0.01mA Measured conductor diameter Φ6mm Backlight and LED light that illuminates the measured object Standard external power supply capable of long-term recording
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan