Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ±1.4 dB (at 1 kHz) |
|---|---|
| Battery Life (hour) | Normal measurement: approx. 145, data logger function operating: approx. 60 |
| Frequency Characteristic | A characteristic, C characteristic |
| Frequency Range | 31.5Hz~8kHz |
| Frequency Range (Hz) | 31.5~8000 |
| Included Accessories | Instruction manual, windshield sponge |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 68x45x245 |
| Mass (g) | Approximately 445 (including batteries) |
| Measurement Range | Auto:30~130dB,Lo:30~80dB,Med:50~100dB,Hi:80~130dB |
| Measuring Level Range (dB) | [A, C characteristics] 30 to 130 |
| Outer Dimensions (mm) | 68x245x45 |
| Power Supply | Alkaline AA (1.5V) batteries x 6 or AC adapter (sold separately) |
| Resolution | 0.1dB |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Logger type sound level meter. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold function. With maximum / minimum value display function. Equipped with auto power off (10 minutes). Equipped with LCD backlight.
For noise measurement
*We do not deliver to private residences (single-family homes or apartment complexes). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Type approval and certification are not included. A recording SD card is not included. Please use a commercially available one (up to 16GB). *For products with a calibration certificate, the measuring instrument will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *Products with proofreading documents cannot be canceled after ordering. *Only products that include (with proofreading and traceability system diagram) will come with the relevant documents. *Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
For noise measurement
*We do not deliver to private residences (single-family homes or apartment complexes). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Type approval and certification are not included. A recording SD card is not included. Please use a commercially available one (up to 16GB). *For products with a calibration certificate, the measuring instrument will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *Products with proofreading documents cannot be canceled after ordering. *Only products that include (with proofreading and traceability system diagram) will come with the relevant documents. *Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
