Custom Data logger illuminometer

Sebelum PPN:
Rp20.999.900
Spesifikasi
Accuracy± (4% + 2dgt) (illuminance), ± (0.4% + 1 ° C): -100.0 to -50.1 ° C, ± (0.4% + 0.5): -50.0 to + 1300.0 ° C (temperature)
Measuring Range (Lux)0~99900
Resolution1Lux (2,000Lux range)/10Lux (20,000Lux range)/100Lux (100,000Lux range)
Temperature Display-100°C~+1300°C
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A logger type illuminometer with a separate sensor that makes it easy to check the display during work. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold function. With maximum / minimum value display function. Equipped with auto power off (10 minutes). Equipped with LCD backlight. Temperature measurement is also possible by connecting a K type temperature sensor (sold separately). Comes with a soft case.
For measuring illuminance indoors, working environment, etc.
*The display value and accuracy of the illumination meter are based on when used with a filament type light bulb. Fluorescent lights, LED lighting, etc. have different wavelengths of light, so the measured values may differ. A recording SD card is not included. Please use a commercially available one (up to 16GB). *Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan