Custom Data Logger 4-Channel Thermometer

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number1-2876-01-20
Accuracy± (0.4% + 1 °C): -100.0 ~ -50.1 °C/+ 1000 ~ + 1300 °C, ± (0.4% + 0.5): Other than the left (K type), ± 0.4% + 1 °C (Pt100Ω)
Calibration CertificateGeneral calibration
Display Range-100 to + 1300 ° C (K type), -199.9 to + 850.0 ° C (Pt100Ω)
Mass (g)380
Part NumberCT-05SD (with calibration certificate, inspection report, and traceability)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.1 °C (-100.0 ~ + 999.9 °C), 1 °C (other than the left) (K type), 0.1 °C (Pt100Ω)
Trusco Part No.392-3606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A logger type thermometer that can measure and record up to 4 points (using a K type thermocouple sensor) at the same time. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold function. With maximum / minimum value display function. Equipped with auto power off (10 minutes). Equipped with LCD backlight. The sensor is compatible with K type and Pt100Ω platinum resistance temperature detectors.
For temperature control in various situations
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Sensor is sold separately. It cannot be used alone. SD card for recording is not included. Please use a commercially available one (up to 16GB).
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan