KYORITSU ELECTRICAL INSTRUMENTS Current/voltage logger (Qlogger) body only
#Grup produk P113817911
Spesifikasi
| Applicable Standard | IEC 61010-1:2001 CAT.III 300V Pollution Degree 2, IEC 61326 (EMC standard) |
|---|---|
| Automatic Power Off | Power off about 3 minutes after switch operation (when recording is stopped) |
| Calibration Certificate | General calibration |
| Continuous Use Time | Approximately 10 days (AA alkaline batteries LR6) |
| Dimensions, Width W x Height H x Depth D (mm) | 60x111x42 |
| Display | Input over: \"OL\" display when the measurement range is exceeded |
| Environmental Conditions to Use | Indoor specifications, altitude 2000m or less |
| Included Accessories | 7148 (USB cable), 9118 (carrying case), AA alkaline batteries (LR6) x 4, PC software \"KEWLOGSoft2\", instruction manual, quick manual, installation manual |
| Length (mm) | 42 |
| Mass (g) | About 265 |
| Maximum Operating Voltage (V) | AC9.9ms, AC14 peak |
| Measurement Interval | Approximately 100 milliseconds (effective value) |
| Measurement Method | True effective value operation |
| Number of Input Points | 3ch |
| Operating Temperature/Humidity Range | -10 °C ~ 50 °C, relative humidity 85% or less (no condensation) |
| Part Number | KEW5020 (with test report, calibration certificate, and traceability system diagram) |
| Power Input (V) | DC6: AA alkaline batteries + (LR6) |
| Power Supply | DC6V: AA alkaline batteries (LR6) x 4/External power supply: Dedicated AC adapter (DC9V) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording Mode | Normal, trigger, capture, power quality |
| Sampling | Interval: normal/trigger recording mode: approx. 1.65 ms/ch, capture recording mode: approx. 0.55 ms (waveform: approx. 1.1 ms interval), power quality recording mode: approx. 0.55 ms |
| Sampling Cycle | Normal/Trigger recording mode: Approx. 1.65 ms/CH, Capture recording mode: Approx. 0.55 ms (waveform: approx. 1.1 ms interval), Power quality recording mode: Approx. 0.55 ms |
| Suitable Battery | DC6V: 4 AA alkaline batteries LR6/External power supply: Dedicated AC adapter (DC9V) |
| Type of Operation | Sequential comparison method (CH1 signal synchronous sampling) |
| Voltage Range (V) | 8309 (600V type): 600 |
| Warning Alarm | Battery voltage: 4-stage battery mark display |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Records leak current, load current, and voltage with 3-channel input. Power supply quality can be recorded (5020 only). Large capacity data of 60,000 records is recorded. 60,000 records when using 1 channel, 20,000 records for each channel when using all 3 channels. Equipped with a low-pass filter, it is possible to check the presence or absence of harmonic components (cut-off frequency = approx. 160Hz).When the detected value is exceeded, the LED flashes.Recall function.The latest 10 records (date and time recorded values) can be recorded on the main unit. You can check the number of recorded items in normal recording mode, and the number of detected items for each channel in other recording modes. One-time/endless method switching One-time ON Stops recording when memory is full One-time OFF (Endless) Overwrites the oldest data to keep the latest data
* Only orders can be placed online.
* Only orders can be placed online.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20body%20only/pbP113817911-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
