KYORITSU ELECTRICAL INSTRUMENTS CueSnap AC/DC Clamp Meter

Sebelum PPN:
Rp7.699.900
Spesifikasi
AC Current (A)40/300
Applicable StandardIEC61010-1 (JIS C 1010-1) CAT.III 300V Pollution degree 2, IEC61010-2-032 (JIS C 1010-2-32)
Auto Sleep FunctionAbout 5 minutes
Automatic Power OffAbout 5 minutes
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approx. 10 (Auto power save: Approx. 5 minutes)
DC Current (A)40/300
Dimensions, Width W x Height H x Depth D (mm)59x147x25
Included Accessories9090 (carrying case), button battery LR-44 x 2, instruction manual
Length (mm)25
Mass (g)Approximately 100 (including batteries)
Part NumberMODEL2033 (with test report, calibration certificate, and traceability system diagram)
Power SupplyButton battery LR-44 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.01A(min)
Response Time (s)About 2
Safety StandardIEC61010-1 (JIS C 1010-1) CAT.III 300V Contamination degree 2 IEC61010-2-032 (JIS C 1010-2-32)
Suitable BatteryButton battery LR-44 (1.5V) x 2
Withstand Voltage (V) AC3700/1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capable of measuring up to a maximum measurement current of 300A. Includes data hold function, auto zero adjustment function (DCA), and auto sleep function. Teardrop format with a core diameter of approximately 24 mm.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan