KYORITSU ELECTRICAL INSTRUMENTS Cue Snap AC Leak Clamp Meter

Sebelum PPN:
Rp9.699.900
Spesifikasi
AC Current (A)20/200m/200
AccuracyAC current (50/60Hz): ±3%rdg±5dgt (20mA/200mA/100A), ±5%rdg±5dgt (100.1 to 200A), AC current (WIDE): ±2%rdg±4dgt (20mA)/200mA/100A)(50/60Hz), ±5%rdg±6dgt(20mA/200mA/100A)(40Hz to 400Hz), ±5%rdg±4dgt(100.1 to 200A)(50/60Hz)
Applicable StandardIEC61010-1 (JIS C 1010-1) CAT.III 300V Pollution degree 2, IEC61010-2-032 (JIS C 1010-2-32)
Automatic Power OffAbout 10 minutes
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approx. 15 minutes (auto power off approx. 10 minutes)
Dimensions, Width W x Height H x Depth D (mm)60x149x26
Included Accessories9090 (carrying case), button battery LR-44 x 2, instruction manual
Length (mm)26
Mass (g)Approximately 120 (including batteries)
Part NumberMODEL2431 (with test report, calibration certificate, and traceability system diagram)
Power SupplyCoin cell battery LR-44 x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.01mA (min)
Response Time (s)About 2
Safety StandardIEC61010-1 (JIS C 1010-1) CAT.III 300V Contamination degree 2 IEC61010-2-032 (JIS C 1010-2-32)
Suitable BatteryButton battery LR-44 (1.5V) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, high-performance leakage current clamp meter With frequency characteristic selection switch With data hold switch With auto power save function Designed to have extremely little influence from external magnetic fields
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan