KYORITSU ELECTRICAL INSTRUMENTS Cue multimeter

Sebelum PPN:
Rp5.399.900
Spesifikasi
AC Voltage (V)6.000/60.00/600.0/600 (input impedance: 10MΩ), ± 1.5% rdg ± 5dgt (6.000), ± 1.2% rdg ± 3dgt (60.00/600.0), ± 1.5% rdg ± 5dgt (600)
Applicable StandardIEC 61010-1 CAT III 300V/CAT II 600V Pollution Degree 2, IEC 61010-031, IEC 61326
Calibration CertificateGeneral calibration
DC Voltage600.0mV/6.000/60.00/600.0/600V, (input impedance: 10MΩ, 600mV only 100MΩ), ± 0.5% rdg ± 2dgt (600.0mV/6.000/60.00/600.0V), ± 0.8% rdg ± 3dgt (600V)
DC Voltage (V)600.0m/6.000/60.00/600.0/600, (input impedance: 10MΩ, 600mV only 100MΩ), ± 0.5% rdg ± 2dgt (600.0mV/6.000/60.00/600.0V), ± 0.8% rdg ± 3dgt (600V)
Dimensions, Width W x Height H x Depth D (mm)82x161x50
Height (mm)161
Included Accessories7220A (measurement cord), AA battery R6 x 2, instruction manual
Length (mm)50
Mass (g)Approx. 280 (including batteries)
Part NumberKEW1012K (with test report, calibration certificate, and traceability system diagram)
Power SupplyAA batteries R6 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryAA batteries R6 + (1.5V) + x 2 + (auto power off about 15 minutes)
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital multimeter specialized in voltage measurement Specialized in voltage measurement to prevent short-circuit accidents Safety measurement with test cord with short-circuit prevention cap DC basic accuracy 0.5% True RMS measurement resistant to distorted waveforms Minimum/maximum value display MIN/MAX function data hold, auto power off holster included
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan