Line Seiki CT1 series (sensor for length measurement)

Sebelum PPN:
Rp9.599.900 - Rp21.999.900
Spesifikasi
Mass (g)About 700-800
Operating Humidity Range (%RH)35~85
Operating Temperature Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The length of cloth, paper, film, etc. can be easily measured in combination with an electronic counter, electromagnetic counter, and PLC.
The micro switch type and photo sensor 1 output type (A type) can be used to increase the number regardless of whether it is rotated forward or reverse, and the photo sensor 2 output type (R type) can be increased by rotating forward. However, it can be used to reduce the number by reverse rotation (when the input device supports 90 ° phase difference input).
Length measurement of cloth, paper, film, etc.
Feature
Specification
[Count method] 3 rotations, 1 pulse (1 pulse is transmitted every 1 m), [Operating torque] 15 (mN . m)

Ulasan Produk

Tidak ada ulasan