Line Seiki Counter for length measurement RY1 series

Sebelum PPN:
Rp3.599.900 - Rp9.599.900
Spesifikasi
Included AccessoriesTwo rubber pulleys for meter (MRM096), measuring part diameter 106.1mm (circumference 1/3 meter), outer rubber (thermoplastic elastomer) tension finish
Operating Humidity Range85% RH or less (no condensation)
Operating Temperature Range (°C)-5 to +40 (no freezing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a very robust and durable length meter that uses the high-speed rotation counter SP1-101 as the measurement counter.
There is a display window on the front, which is especially suitable for counter-inspection machines. 0 Reset is a push button one-touch type.
A counter that measures and integrates the length of woven cloth, paper, belts, metal plates, synthetic resin films, etc.
* If the pulley is used for a long period of time, it will wear out and slip easily, which may cause a large error. Therefore, check it from time to time and replace it.

Ulasan Produk

Tidak ada ulasan