Line Seiki Continuous Counter

Sebelum PPN:
Rp4.199.900
Spesifikasi
Counting Range10999 each 9999
Dimensions, Height x Width x Thickness (mm)67X298.5X70
Mass (g)785
Mounting Hole Diameter3.5mm x 4 locations
Number of Digits4 digits
Number of Port10 stations
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stand-mounted type has a lineup of up to 10 series, and all counts return to 0 at the same time by turning the reset knob once.
It is used for traffic volume surveys, product inspections, classification and counting of data, etc.
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
Specification
4 digits, counting by hand, all-reset batch reset by one rotation of reset knob on the right

Ulasan Produk

Tidak ada ulasan