IMADA Compression/Tension Dual-Use Load Cell SW3 Series Connector Type 5-Pin (Load Cell)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Acceptable Overload1.1
AccuracyWithin ± 0.5% FS
Cable Length (m)About 5
Mass (g)Approximately 1120
Protection ClassIP67*Only the load cell body is IP compliant. Please note that the amplifier (display), connection part and connector part are not covered.
Rated Output±2mV/V
Thread SizeM16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Temperature compensation range (temperature tolerance range): -10 to 50°C (-30 to 80°C) *Maximum load: 10kN

Ulasan Produk

Tidak ada ulasan