IMADA Compression or tension load cell SK series, connector type 5-pin (Load Cell)

Sebelum PPN:
Rp9.799.900 - Rp10.999.900
Spesifikasi
Acceptable Overload1.1
AccuracyWithin ±0.25% FS
Cable Length (m)About 5
Mass (g)Approximately 300
Protection ClassIP67*Only the load cell body is IP compliant. Please note that the amplifier (display), connection part and connector part are not covered.
Rated OutputApproximately ±2mV/V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Temperature compensation range (temperature tolerance range): -10 to 50°C (-30 to 80°C) *Maximum load: 20kN

Ulasan Produk

Tidak ada ulasan