EMPEX INSTRUMENTS CO2 monitor Carbon dioxide concentration measuring device
#Grup produk P113816611
Spesifikasi
| AS ONE Part Number | 65-3366-97 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A carbon dioxide concentration measuring device that serves as a guide for ventilation.
The carbon dioxide concentration detection method uses the NDIR method.
With carbon dioxide manual calibration function.
A product that complies with the Ministry of Economy, Trade and Industry's "Guidelines for the Selection of Carbon Dioxide Concentration Measuring Instruments."
Simultaneous display of temperature and humidity.
USB power supply (cable included)/AAA battery x 3 (sold separately) 2-way power supply. (If using dry batteries, measure each time)
Power can be supplied from an outlet using a power adapter (sold separately).
If you use a mobile battery (sold separately), you can power it even in places where there is no USB port or outlet.
Face icon display that informs you of the state of carbon dioxide concentration with 4 facial expressions.
The carbon dioxide concentration detection method uses the NDIR method.
With carbon dioxide manual calibration function.
A product that complies with the Ministry of Economy, Trade and Industry's "Guidelines for the Selection of Carbon Dioxide Concentration Measuring Instruments."
Simultaneous display of temperature and humidity.
USB power supply (cable included)/AAA battery x 3 (sold separately) 2-way power supply. (If using dry batteries, measure each time)
Power can be supplied from an outlet using a power adapter (sold separately).
If you use a mobile battery (sold separately), you can power it even in places where there is no USB port or outlet.
Face icon display that informs you of the state of carbon dioxide concentration with 4 facial expressions.
Feature
SpecificationBody dimensions: Approximately 49 x 86 x 48 mm Body weight: Approximately 78 g (Battery not included) Material: ABS resin Installation: For tabletop use Power supply: USB power supply (with cable)/AAA batteries x 3 (sold separately) Measurement item: Carbon dioxide Concentration, temperature, humidity Carbon dioxide concentration detection method: NDIR method Carbon dioxide measurement range: 400-5000ppm Carbon dioxide meter accuracy: ±(5%+50ppm) Thermometer accuracy: ±1°C (10-40°C Hygrometer accuracy: ± 5% (30~95%RH) Individual package dimensions: Approx. 135 x 125 x 50 mm (blister) Individual package weight: Approx. 130 g Accessories: Instruction manual (with warranty), USB cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
