KYORITSU ELECTRICAL INSTRUMENTS Clamp power meter with Bluetooth
#Grup produk P113816392
Sebelum PPN:
Rp16.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current (A) | 40.00/400.0/1000 |
|---|---|
| AC Voltage (V) | 1000 |
| Applicable Standard | IEC + 61010-1, + IEC + 61010-2-032 +, CAT + IV + 600 + V +/+ CAT + III + 1000 + V + Contamination +2, IEC + 61326+ (EMC) +, + EN50581 + (RoHS) ), + IEC + 60529 + (IP40) |
| Continuous Operating Time (hour) | Approximately 58 (auto power off approximately 15 minutes) |
| Crest Factor | AC voltage: 1.7+ or less, AC current: 40.00A/400.0A range is 3 or less, + 1000A range is 3 or less 1500Apeak |
| Dimensions, Width W x Height H x Depth D (mm) | 143x283x50 |
| Display Range | Power factor: -1.000 to 0.000 to +1.000, phase difference (single-phase 2-wire only): -180.0 to 0.0 to +179.9 |
| Function | Maximum/minimum/average/peak, + data hold, + backlight, + Bluetooth communication function |
| Height (mm) | 283 |
| Included Accessories | 7290 (voltage measurement code), 9198 (soft case), AA batteries LR6 x 2, instruction manual |
| Interface | Bluetooth(R) 5.0, Android(TM) 5.0 or later, iOS 10.0 or later |
| Length (mm) | 49 |
| Mass (g) | Approximately 590 (including batteries) |
| Measuring Item | Calculation: Voltage, current, frequency, active power, reactive power, apparent power, power factor, harmonics (THD-R/THD-F), phase difference, phase detection |
| Power Supply | AA alkaline batteries LR6 + (1.5V) + x 2 |
| Range | AC voltage: 1000V, AC current: 40.00/400.0/1000A (auto range), active power: 40.00/400.0/1000kW (auto range), apparent power: 40.00/400.0/1000kVA (auto range), reactive power: 40.00/400.0/1000kVar (auto range) |
| Width (mm) | 143 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with Bluetooth for real-time waveform observation Large diameter clamp with a diameter of 75 mm Compatible with various wiring methods (single-phase 2-wire, single-phase 3-wire, 3-phase 3-wire, 3-phase 4-wire) Harmonic measurements up to 30th order possible Maximum measurement Current 1000A Maximum measurement voltage 1000V Equipped with Bluetooth communication function
* Only orders can be placed online.
* Only orders can be placed online.
Feature
SpecificationAnalysis order: analysis order, phase detection: ACV80 to 1100V (45 to 65Hz)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
