KYORITSU ELECTRICAL INSTRUMENTS Clamp meter with Bluetooth for measuring leakage current and load current

Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Current (A)40/400m/400
AccuracyAC current (50/60Hz): ±1%rdg±5dgt(0-300A)/±2%rdg(300-400A), AC current (WIDE): ±2.5%rdg±10dgt(20 Hz~1kHz)(0~100A)/±2.5%rdg±10dgt(40Hz~1kHz)(100~300A)/±5%rdg(40Hz~1kHz)(300~400A)
Applicable StandardIEC 61010-1 (JIS C 1010-1) CAT III 300V Contamination degree 2/IEC 61010-2-032 (JIS C 1010-2-32)
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approximately 24 (auto power off approximately 10 minutes)
Dimensions, Width W x Height H x Depth D (mm)81x185x32
Frequency Range (Hz)20~1k(40~1k:400A)
Included Accessories9097 (carrying case), AAA battery R03 x 2, instruction manual
InterfaceCommunication: Bluetooth (R) 4.0 LE (Bluetooth (R) SMART) installed/Android (TM) 5.0 or higher, iOS 10.0 or higher
Length (mm)32
Mass (g)270 (including batteries)
Part NumberKEW2433RBT (with test report, calibration certificate, and traceability system diagram)
Power SupplyAAA battery R03 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Time (s)About 2
Suitable BatteryAAA battery R03 (1.5V) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save leakage current measurements on your smartphone or tablet on-site! Designed to have very little influence from external magnetic fields. Includes frequency switching function that can eliminate the effects of harmonics. AC 40/400mA/400A 3 range switching. Data hold function. Peak hold function included. True RMS value indication that is resistant to distorted waves and thyristor waveforms Minimum resolution 0.01mA
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan