KYORITSU ELECTRICAL INSTRUMENTS Clamp meter for leakage current measurement

Sebelum PPN:
Rp9.199.900 - Rp11.999.900
Spesifikasi
AC Current (A)200m/2/20/200/1000
AC Voltage (V)600
Continuous Operating Time (hour)Approximately 100 (auto power off approximately 60 minutes)
Dimensions, Width W x Height H x Depth D (mm)96x209x45
Frequency Range (Hz)40~400
Included AccessoriesMeasurement code (7066), carrying case (9072), output plug (8025), 006P x 1, instruction manual
Length (mm)45
Mass (g)Approximately 450 (including batteries)
Power Supply006P (square 9V) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recorder OutputDC200mV for the maximum value of each range (50mV for the 500A range)
Resistance (Ω)200±1.5%rdg±5dgt
Resolution0.01mA (minimum)
Suitable Battery006P(9V)x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a recorder output terminal with a changeover switch that can eliminate the effects of harmonics.
Comes with an external power terminal, making it effective for long-term leakage current monitoring.
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).

Ulasan Produk

Tidak ada ulasan