KYORITSU ELECTRICAL INSTRUMENTS Clamp meter for leakage current measurement
#Grup produk P113816310
Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current (A) | 200mA/2/20/200/1000 |
|---|---|
| Accuracy | AC current (50/60Hz): ±1.5%rdg±2dgt (200mA/2/20A), ±2%rdg±2dgt (200A, 0 to 500A), ±5.5%rdg (501 to 1000A), AC current (WIDE): ±1%rdg±2dgt (50/60Hz) (200mA/2/20A), ±1.5%rdg±2dgt (50/60Hz) (200A, 0 to 500A), ±5%rdg (50/60Hz) (501 to 1000A) |
| Analog Output | AC/DC 200mV for the maximum value of each range (100mV for 1000A range) |
| Applicable Standard | IEC61010-1 (JIS C 1010-1) CAT.III300V Pollution degree 2, IEC61010-2-032 (JIS C 1010-2-32) |
| Continuous Operating Time (hour) | About 60 |
| Dimensions, Width W x Height H x Depth D (mm) | 130x250x50 |
| Frequency Range (Hz) | 40~1K |
| Included Accessories | Carrying case (9094), 006P x 1, instruction manual |
| Length (mm) | 50 |
| Mass (g) | 570 (including batteries) |
| Power Supply | 006P (square 9V) x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 0.1mA (minimum) |
| Suitable Battery | 006P(9V)x1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a selector switch that can eliminate the effects of harmonics.Equipped with an analog output terminal.
Adoption of a large-diameter core makes it effective for 3-phase batch measurement
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Adoption of a large-diameter core makes it effective for 3-phase batch measurement
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
