KYORITSU ELECTRICAL INSTRUMENTS Clamp meter for leakage current measurement

Sebelum PPN:
Rp9.899.900
Spesifikasi
AC Current (A)40/400m/400
AccuracyAC current (50/60Hz): ±1%rdg±5dgt (40/400mA), ±1%rdg±5dgt (0 to 350A), ±2%rdg (350.1 to 399.9A), AC current (WIDE): ± 2.5%rdg±10dgt (20Hz~1kHz) (40/400mA), ±2.5%rdg±10dgt (40Hz to 1kHz) (0 to 350A), ±5%rdg (40Hz to 1kHz) (350.1 to 399.9A)
Applicable StandardIEC61010-1 (JIS C 1010-1) CAT.III300V Pollution degree 2, IEC61010-2-032 (JIS C 1010-2-32)
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approximately 40 (auto power off approximately 10 minutes)
Dimensions, Width W x Height H x Depth D (mm)81x185x32
Frequency Range (Hz)20~1k(40~1k:400A)
Included AccessoriesCarrying case (9052), AAA batteries R03 x 2, instruction manual
Length (mm)32
Mass (g)270 (including batteries)
Part NumberMODEL2433 (with test report, calibration certificate, and traceability system diagram)
Power SupplyAAA battery R03 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.01mA (minimum)
Response Time (s)About 2
Suitable BatteryAAA battery R03 (1.5V) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to have extremely little influence from external magnetic fields due to the adoption of a high-performance shield core. 3 range switching AC40mA/400mA/400A with peak hold function.
Ideal for managing electrical leakage in stores, buildings, etc.
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).

Ulasan Produk

Tidak ada ulasan