KYORITSU ELECTRICAL INSTRUMENTS Card Tester
#Grup produk P113815898
Spesifikasi
| AC Voltage (V) | 6/60/600 (input impedance: 10MΩ), ±1.3%rdg±5dgt (6/60) (50/60Hz), ±1.7%rdg±5dgt (6/60) (45 to 500Hz), ±1.6%rdg±5dgt (600) (50/60Hz), ±2.0%rdg±5dgt (600) (45 to 500Hz) |
|---|---|
| Applicable Standard | IEC 61010-1 CAT III 300V, CAT II 600V Pollution Degree 2, IEC 61010-2-033, IEC 61010-031, IEC 61326-2-2 |
| Calibration Certificate | General calibration |
| Capacitance (F) | 6/60/600nF/600μF,±3.5%rdg±50dgt (6nF),±3.5%rdg±10dgt (60nF),±3.5%rdg±5dgt (600nF/6/60μF),±4.5%rdg±5dgt (600μF) |
| DC Voltage (V) | 600mV/6/60/600 (input impedance: 10MΩ) ±0.8% rdg±5dgt (600mV/6/60V), ±1.0% rdg±5dgt (600V) |
| Dimensions, Width W x Height H x Depth D (mm) | 85x126x18 |
| Included Accessories | Hard case (9188), coin-type lithium battery (CR2032) x 1, instruction manual |
| Length (mm) | 18 |
| Mass (g) | Approximately 135 (including hard case and batteries) |
| Part Number | KEW1019R (with test report, calibration certificate, and traceability system diagram) |
| Power Supply | Coin-type lithium battery CR2032 (3V) x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600/6/60/600k/6/40M,±1.0%rdg±5dgt (600/6/60/600k/6M),±2.5%rdg±5dgt (40M) |
| Set Contents | Hard case (9188), coin-type lithium battery (CR2032) x 1, instruction manual |
| Suitable Battery | Coin-type lithium battery CR2032 (3V) x 1 (Auto power save: approx. 15 minutes) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
True RMS measurement for accurate measurement of distorted waveforms. Maximum measurement voltage AC/DC 600. Hard case for ease of use. Large, easy-to-read display. Safety design conforming to international standards.
* AC voltage: CF≤3 (50/60Hz) For waveforms other than sine waves, add ±0.5%rdg±5dgt, with a peak value of 900V or less.
[Products with calibration certificates cannot be canceled after ordering] *Products with calibration certificates and traceability system diagrams can only be ordered online.
*Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents.
* AC voltage: CF≤3 (50/60Hz) For waveforms other than sine waves, add ±0.5%rdg±5dgt, with a peak value of 900V or less.
[Products with calibration certificates cannot be canceled after ordering] *Products with calibration certificates and traceability system diagrams can only be ordered online.
*Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
