IMADA Built-in torque meter HTGS-TFX series
#Grup produk P113815737
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.
The bright and easy-to-read OLED display is split into three sections, allowing you to display your preferred measurement parameters.
The sensor is secured with screw holes at the top and bottom, making it ideal for incorporating into equipment.
The small sensor allows measurements to be taken in a small space.
For Next Series models with firmware version 5 or later, various updates and software can be downloaded from the dedicated website, allowing you to expand the functionality of your torque meter to suit your needs.
This standard built-in digital torque meter covers torque measurements from 500 N-cm (5 N-m) to 1000 N-cm (10 N-m). It is designed for integration into torque testing machines and production line torque control systems. High-speed sampling at 2000 Hz ensures high reproducibility in both peak measurement and graph creation. It also offers a variety of external output methods, and the included software allows for PC data management and connectivity with various devices, supporting a wide range of measurements, combining ease of use and functionality. Next series firmware versions 5 and later offer improved measurement stability through reduced noise and expandability through the addition of firmware updates and service software download functionality from a dedicated website.
The bright and easy-to-read OLED display is split into three sections, allowing you to display your preferred measurement parameters.
The sensor is secured with screw holes at the top and bottom, making it ideal for incorporating into equipment.
The small sensor allows measurements to be taken in a small space.
For Next Series models with firmware version 5 or later, various updates and software can be downloaded from the dedicated website, allowing you to expand the functionality of your torque meter to suit your needs.
This standard built-in digital torque meter covers torque measurements from 500 N-cm (5 N-m) to 1000 N-cm (10 N-m). It is designed for integration into torque testing machines and production line torque control systems. High-speed sampling at 2000 Hz ensures high reproducibility in both peak measurement and graph creation. It also offers a variety of external output methods, and the included software allows for PC data management and connectivity with various devices, supporting a wide range of measurements, combining ease of use and functionality. Next series firmware versions 5 and later offer improved measurement stability through reduced noise and expandability through the addition of firmware updates and service software download functionality from a dedicated website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
