Citizen Black stopwatch with calibration certificate

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number2-9930-01-20
Calibration CertificateGeneral calibration
ColorBlack
Maximum Timing9 hours 59 minutes 59 seconds
Minimum Timing1/1000 sec
Part Number8RDA55-002 (general calibration)
WaterproofCompliant with JIS protection class 3 (rainproof type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*We do not deliver to private homes (detached houses or apartment buildings). *Only available for online orders.
Feature
Specification
Functions: Simple timing, integrated timing, split time timing, 1st and 2nd place simultaneous timing *Size: 75 x 60 x 19mm *Weight: 46g *Power source: LR44 button battery x 1 (included for testing)

Ulasan Produk

Tidak ada ulasan