KENIS Biological microscope

Sebelum PPN:
Rp22.999.900 - Rp31.999.900
Spesifikasi
Dimensions (mm)220x350x380
EyepieceUltra-wide field SWF10x (2-piece set) Field of view: 18 Wide field WF15x (2-piece set) Field of view: 13
Lens Tube Format30° tilted telescope, 360° rotation, adjustable eye width, inner revolving lens (with anti-slip ring)
Lighting deviceLED light source (3W) Rechargeable AA NiMH battery x 4 with dimmer
Mass (kg)About 5.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This biological microscope uses Plan objective lenses, which provide sharp images all the way to the edges of the screen.
The low-drive handle allows for easy focus adjustment while keeping your hands on the desk, reducing fatigue even during extended observations.
Since it is rechargeable, it can be used even in places where there is no power source.
Eyepiece micrometer compatible (20.4mm).
Feature
Specification
Stage: Left-opening two-plate mechanical stage Operating range: 76mm left and right, 50mm front and back

Ulasan Produk

Tidak ada ulasan