I.L.K. (IKEDA LENS INDUSTRIAL) Binocular Glasses Loupe Glasses Type 1.6x HF-60 Series

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-3863-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For both indoor and outdoor use, the electricity bill is approximately 1/10 that of incandescent bulbs, saving energy.
Brightness of ballastless mercury lamp 500W class (manufacturer comparison)
Feature
Specification
*Lens magnification: 1.6x *Material: Lens/Acrylic, Frame/TR-90 *Working distance (approx.): 220-350mm (there are individual differences) *Lens dimensions: 45 x 110mm *Frame color: Clear *Mass (lens) ): 16g *Accessories: Soft case, lens cloth *Design registration: No. 1441967 *Trademark registration: No. 5489316

Ulasan Produk

Tidak ada ulasan