STS Auto level

Sebelum PPN:
Rp6.299.900
Spesifikasi
Automatic Correction Mechanism±15'
Included AccessoriesPlumb Bobble Tool Kit Lens Cap Hard Case
Magnification (times)20
Mass (kg)1.3
Mass of Main Unit (kg)1.3
Minimum Focusing Distance30cm
Objective Lens Effective Diameter (mm)30
Trusco Part No.807-2443
WaterproofIP55 equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sealed body that is not affected by the weather.
Built-in high-precision magnet damper type automatic correction mechanism (with check button).
Comes with an optical viewfinder that quickly catches the target (Peepsite).
It can be attached to both flat and spherical tripods.
* Tripod sold separately

Ulasan Produk

Tidak ada ulasan

Halaman Terkait