EMPEX INSTRUMENTS Atmos Weather Meter (Gift Box)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number61-6864-04
AccuracyTemperature ±1°C (-20 to 40°C), Humidity ±3% RH (35 to 75% RH normal temperature)
Dimensions (mm)285x120x38
Humidity Measurement Range (%)0~100
InstallationFor wall hanging
Main Unit Dimensions, Width W x Depth D x Height H (mm)120x38x285
Mass (g)520
Power SupplyUnnecessary
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)-30~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging type, very popular series. Barometer / thermometer / hygrometer. A good match between natural wood and gold-tone instruments

Ulasan Produk

Tidak ada ulasan