EMPEX INSTRUMENTS Atmos Tabletop Weather Station

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number67-2184-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a tabletop weather meter that combines a thermometer, barometer, and hygrometer.
The thermometer and hygrometer are useful for preventing heatstroke and seasonal influenza, as well as for managing your health and room environment, such as by providing guidelines for operating air conditioners, dehumidifiers, and humidifiers.
By knowing the change in atmospheric pressure with the barometer in the center, you can use it as a guide for weather observation such as the weather trend about half a day later and the approach of a typhoon. In recent years, it is also useful as a measure against "weather illness," which is said to cause various physical changes such as "headaches," "body fatigue," and "pain in old wounds" due to changes in atmospheric pressure.
It adopts a traditional design that matches the beauty of the natural wood grain with the gold-tone instrument panel, making it not only practical but also highly designed as an interior item.
We have recently developed a new tabletop version, in response to requests from many customers. This is a great product that will be appreciated not only for personal use, but also as a gift or souvenir.
Feature
Specification
*Body size: Approx. 120 x 285 x 38 mm*Body weight: Approx. 420 g*Outer frame material: Natural wood*Power supply: Not required*Made in Japan*Thermometer accuracy: ±1°C (0-40°C)*Hygrometer accuracy: ±3%RH (35-75%RH at room temperature)*Barometer accuracy: ±2hPa (980-1020hPa)*Installation: Tabletop*Accessories: Tabletop stand, instruction manual

Ulasan Produk

Tidak ada ulasan