CRECER Analog Thermo-Hygrometer with WBGT Reference for Heatstroke Prevention

Sebelum PPN:
Rp1.299.900
Spesifikasi
Humidity Accuracy±5%RH (normal temperature, 35-85%RH)
Humidity Measurement Range (%)20~90
InstallationWall hanging
Main Unit Dimensions, Width W x Depth D x Height H (mm)300x60x300
Mass of Main Unit (g)About 660
Material[Case] ABS [Front] Glass
Measurement Temperature Range (°C)10~40
Power SupplyUnnecessary
Temperature Accuracy±2°C
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an analog thermometer/hygrometer with WBGT reference.
The WBGT value, which is useful for preventing heatstroke, is indicated by color, and can be visually determined by the intersection of the temperature and humidity needles.
The dial color clearly indicates the risk of heatstroke in the workplace (WBGT 28°C or higher or temperature 31°C or higher), in accordance with the revised Industrial Safety and Health Regulations of June 1, 2025.
Heatstroke measures
*For indoor use only. Cannot be used outdoors.
*Do not install in a place exposed to direct sunlight.
*There is a hole on the back for hanging on the wall.
*Since glass is used, please make sure to properly secure it to the wall mounting hole when using.

Ulasan Produk

Tidak ada ulasan