KYORITSU ELECTRICAL INSTRUMENTS Analog multimeter (20kΩ/V)

Sebelum PPN:
Rp5.099.900
Spesifikasi
AC Voltage (V)12 (9kΩ/) + ± 4% of maximum scale value, 30/120/300/600 (9kΩ/) + ± 3% of maximum scale value
Applicable StandardIEC + 61010-1 (JIS + C + 1010-1), CAT + III + 300V + pollution degree 2, CAT + II + 600V + pollution degree 2, IEC + 61010-031 (JIS + C + 1010-31), IEC + 61326-1 + JIS + C + 1202
Battery Test1.5V (0.7-2V) (load resistance approx. 10Ω) ± 3% of maximum scale value
Calibration CertificateGeneral calibration
ContinuityBuzzer sounds at about 100Ω or less
DC Voltage (V)0.3 (16.7kΩ/V) ± 3% of maximum scale value, 3/12/30/120/300/600 (20kΩ/V) ± 3% of maximum scale value
DC Vurrent60μA/30/300mA (terminal voltage 0.3 to 1V) ± 3% of maximum scale value
Dimensions, Width W x Height H x Depth D (mm)94x140x39
Height (mm)140
Included Accessories7066A (measurement code), 8923 (fuse [F500mA/600V]) x 2 (built-in main unit), 9103 (carrying case), AA battery R6 x 2, instruction manual
LEDApproximately 10mA energized with 0Ω (when battery voltage is 3V)
Length (mm)39
Mass (g)Approx. 280 (including batteries)
Part NumberMODEL1110 (with test report, calibration certificate, and traceability system diagram)
Power SupplyAA batteries R6 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)3/30/300k (median 30/300Ω/3kΩ) ± 3% of scale length
Suitable BatteryAA batteries R6 + (1.5V) + x 2
Temperature Range (°C)Although it has a temperature measurement function, it can no longer be used due to the end of production of 7060 (temperature probe).
Width (mm)94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog tester with continuity buzzer DC20kΩ/V high sensitivity type multimeter Drop-proof function that can withstand 1m drops Measures up to line voltage AC600V (ground voltage AC300V MAX) (600V rated ceramic fuse protection) Continuity buzzer, battery consumption check, LED Comes standard with a skeleton-type portable hard case that allows you to see the contents of the check.
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan