IMADA Adhesive Tape Guide for Peel Test

Sebelum PPN:
Rp2.799.900
Spesifikasi
Mass of Main Unit (g)Approximately 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a guide device for attaching samples such as adhesive tape in the correct position on the stainless steel panel of the peel test jig.
The sample can be attached parallel to the peel direction, enabling more accurate measurement of peel force.
The sample can be repeatedly attached to the same position, improving measurement efficiency.
By adjusting the guide position, it can accommodate samples up to 50 mm wide.
GRP-50 is a guide device for attaching samples such as adhesive tape to a peel test jig in the correct position. Since samples can be attached repeatedly in the correct position, it improves the accuracy and efficiency of measurement.
Feature
Specification
*Maximum sample width: 50mm*Compatible models: P90-200N, P90-200N-EZ, P180-200N, SSP-1608,

Ulasan Produk

Tidak ada ulasan