Spesifikasi
| AC Current (A) | (Range/resolution) 40.00/0.01, 400.0/0.1; (Accuracy) ±(2.5%rdg + 8dgt) \"40A\", ±(2.8%rdg + 5dgt) \"400A\" |
|---|---|
| AC Voltage | (Range/resolution) 4.000V/1mV, 40.00V/10mV, 400.0V/100mV, 600V/1V; (Accuracy) ±5% of full scale (except 600V), ±(2.0%rdg + 5dgt) (600V) |
| Applicable Standard | IEC61010-1 compliant CATIII 600V |
| Battery Life (hour) | About 60 |
| Calibration | Possible |
| Calibration Certificate | Compliant |
| Capacitance | (Range/Resolution) 40.00nF/0.01nF, 400.0nF/0.1nF, 4.000μF/0.001μF, 40.00μF/0.01μF, 400.0μF/0.1μF, 4.000mF/0.001mF; (Accuracy) ±(3.0 %rdg + 5 dgt) 40.00 nF to 40.00 μF |
| Continuity Check | Buzzer threshold: approx. 50 Ω |
| DC Current (A) | (Range/resolution) 40.00/0.01, 400.0/0.1; (Accuracy) ±(2.5%rdg + 5dgt) \"40A\", ±(2.8%rdg + 5dgt) \"400A\" |
| DC Voltage | (Range/Resolution) 400mV/0.1mV, 4.000V/1mV, 40.00V/10mV, 400.0V/100mV, 600V/1V; (Accuracy) ±(0.8 %rdg + 5 dgt) \"400mV\", ±(1.5 %rdg + 2 dgt) \"4V to 400V\", ±(2.0 %rdg + 2 dgt) \"600V\" |
| DUTY | 0.5-99.0%, resolution 0.1% |
| Dimensions, Width W x Height H x Depth D (mm) | Approximately 65x200x38 |
| Diode Test | Forward voltage: Approx. 0.4 to 0.7V, reverse voltage: .OL displayed |
| Display | 4000 counts |
| Display Items | Polarity display: Automatic switching, only \"-\" displayed |
| Function | TRUE RMS, deviation, hold |
| Included Accessories | Instruction manual (with warranty), test lead x 1 set, thermocouple sensor, conversion socket |
| Mass (g) | Approximately 205 (excluding battery) |
| Measuring Item | AC voltage, DC voltage, AC current, DC current, resistance, continuity, diode check, capacitor check, frequency, duty check, temperature, K thermocouple, low voltage voltage test |
| Operating Temperature/Humidity Range | +5 to +40 °C, 80%RH or less (no condensation) |
| Option | Test lead: ATL-13 |
| Part Number | C-13 (with calibration certificate, inspection report, and traceability) |
| Power Supply | AAA batteries x 2 (sold separately) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance | (Range/Resolution) 400.0Ω/0.1Ω, 4.000kΩ/1Ω, 40.00kΩ/10Ω, 400.0kΩ/0.1kΩ, 4.000MΩ/1kΩ, 40.00MΩ/0.01MΩ; (Accuracy) ±(1.0 %rdg + 4 dgt) \"400.0 Ω\", ±(1.5 %rdg + 2 dgt) \"4.000 kΩ to 400.0 kΩ\", ±(2.5 %rdg + 3 dgt) \"4.000 MΩ\", ±(3.5 %rdg + 5 dgt) \"40.00 MΩ\" |
| Sampling | 2 times/sec |
| Storage Temperature/Humidity Range | -20 to +60°C, 80% RH or less (no condensation) |
| Temperature (°C) | -20 to 700; (Accuracy) ±(3%rdg + 5dgt); Thermocouple sensor error not included |
| Wave Detection | TRUE RMS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Capable of measuring AC and DC currents True RMS method allows effective values to be displayed even with distorted waveforms Non-contact voltage detection function Relative value (REL) and display fixation (HOLD) functions Maximum measurement conductor diameter Comes with a Φ30mm clamp thermocouple sensor (and conversion socket), so temperature measurement is also possible.
Checking current, voltage, etc. at industrial sites Checking current, voltage, etc. at automobile repair shops
* We do not deliver to private homes (detached houses / apartments).
Checking current, voltage, etc. at industrial sites Checking current, voltage, etc. at automobile repair shops
* We do not deliver to private homes (detached houses / apartments).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
