KYORITSU ELECTRICAL INSTRUMENTS AC/DC clamp meter

Sebelum PPN:
Rp13.999.900 - Rp16.999.900
Spesifikasi
AC Current (A)200m/2/20,±1%rdg±2dgt(200mA)(50/60Hz),±1.5%rdg±8dgt(200mA)(40Hz~2kHz),±1%rdg±2dgt(2A)(50/60Hz),±2.5%rdg±10dgt(2A/20A)(40Hz~2kHz)
Continuous Operating Time (hour)Approximately 20 (when using DC), approximately 40 (when using AC)
DC Current (A)2/20±1%rdg±2dgt(2A)±1.5%rdg±4dgt(20A)
Dimensions, Width W x Height H x Depth D (mm)(Main body) 64, (Sensor) 23 x (Main body) 142, (Sensor) 153 x (Main body) 26, (Sensor) 18
Frequency Range (Hz)DC,40~2k
Included Accessories9071 (carrying case), square 006P (9V) x 1, instruction manual
Length (mm)(Main body) 26, (Sensor) 18
OutputRecorder output: DC200mV for AC200mA/2/20A, DC200mV for DC2/20A
Power Supply006P (square 9V) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatterySquare 006P(9V)x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact high-sensitivity type that can measure from DC0.001A High-sensitivity type ultra-compact AC/DC clamp meter Minimum resolution is AC current 0.1mADC current 1mA Recorder output terminal included
*Please use KEW 2500 for current measurement of instrumentation signals. *This product is designed for low voltage circuits, so please do not use it to measure circuits over 60V. *Only orders can be placed via the website.

Ulasan Produk

Tidak ada ulasan