Custom AC Leak Clamp Meter

Sebelum PPN:
Rp6.099.900
Spesifikasi
AC CurrentRange 6mA 50-60Hz: ±(1.0% + 8 dgt), LPF: ±(1.5% + 8 dgt)/Range 60, 600mA, 6A 50-60Hz: ±(1.0% + 5 dgt), LPF: ±(1.5% + 8 dgt)/Range 60A 50-60Hz: ±(1.5% + 8 dgt), LPF: ±(1.5% + 8 dgt)/Range 100A 50-60Hz: ±(1.5% + 8 dgt), LPF: ±(2.0% + 8 dgt)
Applicable StandardEN61010-1/IEC6101010-2-032 CAT.III AC300V
Battery LifeApproximately 23 hours of continuous use
Dimensions, Width W x Height H x Depth D (mm)Approximately 85x233x45
Display6000 counts
Included AccessoriesInstruction manual (with warranty), soft case
Mass (g)Approx. 360 (including batteries)
Minimum Resolution0.001mA
Operating Humidity (%RH)80 or less (no condensation)
Operating Temperature (°C)5~40
Polarity DisplayAutomatic switching \"-\" sign only
Power Supply3 x AAA batteries (batteries sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SamplingApproximately 5 times/second
Storage Humidity (%RH)80 or less (no condensation)
Storage Temperature (°C)-20 ~ +60
Wave DetectionTrue RMS method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clamp meter with a low-pass filter that can measure load current to leakage current. True RMS measurement type that can accurately measure even distorted waveforms. The clamp shape is a perfect circle and the maximum measurement conductor diameter is Φ32mm.
With LPF/PEAK measurement/HOLD function Supports operation in dark places (dial, indicator, LCD, and operation buttons light up)
The flashlight illuminates even dark places.
Safety inspection of building electrical facilities and home appliances/office equipment (leak current detection)
Load Current Measurement

Ulasan Produk

Tidak ada ulasan