KYORITSU ELECTRICAL INSTRUMENTS Ac flexible clamp

Sebelum PPN:
Rp9.499.900
Spesifikasi
AC Current (A)30/300/3000
Accuracy±3%rdg±5dgt(45 to 500Hz)(measured at the center of the sensor)
Applicable StandardIEC61010-1, IEC61010-2-030, CATIII1000V/CATIV600V Contamination degree 2, IEC61010-2-032, IEC61326-1 (EMC), IEC60529 IP40
Automatic Power OffAbout 15 minutes
Cable Length (m)Approximately 1.8 (sensor integrated type)
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approximately 120 (when using LR03)
Crest FactorFull scale < 1.6, half scale < 3.2, effective input peak value is √2 times each range
Dimensions, Width W x Height H x Depth D (mm)70x120x26
ErrorAdd up to 3% to the accuracy of sensor center measurement (depending on conductor position)
Included Accessories9174 (carrying case), AAA battery LR03 x 2, instruction manual
Length (mm)(Main body) 26
Mass (g)Approx. 300 (including batteries)
Operating Temperature/Humidity Range0 to 50 ° C, 80% or less (no condensation)
Outer Dimensions, Length L x Width W x Height H (mm)Body: 120 x 70 x 26
Overload ProtectionAC5000A/10 seconds
Part NumberKEW2210R (with test report, calibration certificate, and traceability system diagram)
Power SupplyAAA batteries R03/LR03 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature/Humidity Range-10 to 60°C, 70% or less (no condensation)
Suitable BatteryAAA batteries R03/LR03 (1.5V) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adoption of flexible and lightweight flexible sensor Capable of measuring up to AC3000A (true effective value) Equipped with maximum/minimum value display function Adoption of white backlight for easy viewing in dark places Minimum resolution 0.01A

Ulasan Produk

Tidak ada ulasan