KYORITSU ELECTRICAL INSTRUMENTS AC Digital Clamp Meter

Sebelum PPN:
Rp9.499.900
Spesifikasi
AC Current (A)4.000/40.00/400.0
Accuracy± 3% rdg ± 5dgt + [45-500Hz] + (by sensor center measurement)
Applicable StandardIEC + 61010-1, + IEC + 61010-2-032, CAT + IV + 600V/CAT + III + 1000V + pollution degree 2, IEC + 61326-1 (EMC), + IEC + 60259 + IP40, + EN50581 (RoHS) )
Cable Length (m)Approximately 1.8 (sensor integrated type)
Calibration CertificateGeneral calibration
Continuous Use TimeWhen using LR03 + about 120 hours
Crest FactorFull scale <1.6, + half scale <3.2, effective input peak value is √2 times each range
Dimensions, Width W x Height H x Depth D (mm)70x120x26
Height (mm)(Body) 120
Included Accessories9174 (portable case), AAA batteries + LR03 x 2, + instruction manual
Length (mm)(Main body) 26
Mass (g)Approximately 200 (including batteries)
Operating Temperature/Humidity Range0 to + 50 ° C + 80% or less (no condensation)
Outer Dimensions, Length L x Width W x Height H (mm)Body: 120 x 70 x 26
Overload ProtectionAC500A/10 seconds
Part NumberKEW2204R (with test report, calibration certificate, and traceability system diagram)
Power SupplyAAA batteries R03/LR03 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature/Humidity Range-10 to + 60 ° C + 70% or less (no condensation)
Suitable BatteryAAA battery R03/LR03 (1.5V) x 2
Width (mm)(Main body) 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a flexible and lightweight flexible sensor. Comes with a maximum/minimum value display function. Comes with a backlight for easy viewing in the dark. Safety design that complies with international safety standards IEC61010-1, IEC61010-2-032 CAT IV 600V/CAT III 1000V. Minimum resolution of 0.001. A
Feature
Specification
Error due to conductor position: Up to 2% added to the accuracy of sensor center measurement

Ulasan Produk

Tidak ada ulasan