Custom AC clamp meter

Sebelum PPN:
Rp5.199.900
Spesifikasi
AC Current (A)2/20/0200
Battery LifeApproximately 400 hours (when using alkaline batteries)
CalibrationPossible
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)60x158x34
DisplayLCD, 2000 count
Frequency (Hz)50~60
Hardness(ACA)±(4.0% rdg + 30dgt)/±(3.0% rdg + 20dgt)/±(2.5% rdg + 20dgt)
Height (mm)158
Included AccessoriesStorage case
Length (mm)34
Mass (g)About 170
Operating Temperature/Humidity Range0 to + 30 ° C, 75% RH or less (no condensation), +30 to + 40 ° C, 50% RH or less (no condensation)
Part NumberC-01S (with calibration certificate, inspection report, and traceability)
Power Supply2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range SwitchingManual
Resolution(ACA)0.001A/0.01A/0.1A
Sampling2 times/sec
Storage Temperature/Humidity Range-10 to + 50 ° C, 75% RH or less (but not including batteries and no condensation)
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Basic AC clamp meter.
Equipped with a data hold function that can fix and display changing values, and a MAX hold function that can update and display the maximum value at the time of measurement.
With auto power off function to reduce power consumption.
Equipped with a backlight function that allows you to check the display even when measuring in the dark.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * If the backlight and electronic sounds are used a lot, the battery life will be shortened.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan