IMADA 90 degree peel test slide table

Sebelum PPN:
Rp15.999.900 - Rp23.999.900
Spesifikasi
Mass (kg)About 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for 90-degree peel tests of adhesive tapes, various adhesive materials, seals, etc.
You can choose from the standard type (P90-200N) and the low-cost type (P90-200N-EZ).
Measurements can be made in partial compliance with standards such as JIS, ISO, Japanese Pharmacopoeia, and ASTM (P90-200N only).
The P90-200N is a 90-degree peel test fixture that can support a maximum load of 200N. It is ideal for 90-degree peel tests on adhesive tapes, various adhesive materials, seals, etc. It is capable of performing measurements that partially comply with standards such as JIS, ISO, the Japanese Pharmacopoeia, and ASTM (P90-200N only).
Feature
Specification
*Breadboard clamp thickness (max) (mm): 8*Compatible stands: MX-500N, MX2-500N, MX-1000N, MX2-1000N, EMX-500N, EMX-1000N*Measurement load: up to 200N

Ulasan Produk

Tidak ada ulasan