KENIS 4ch digital temperature logger (with sensor)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Accuracy±(0.1%rdg±0.7°C)
FunctionMaximum/minimum/average value memory, hold function, alarm function, auto power off, backlight
Included AccessoriesK thermocouple (bead type) x 2, analysis software, USB cable, carrying case
Main Unit Dimensions (mm)75x29x187
Mass (g)310
Memory16000 data for each channel
Power SupplyAAA battery x 4 (included)
Resolution0.1°C
Temperature Measurement Range (°C)-200 to 1370 (K thermocouple)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digital thermometer that can measure and monitor the temperature of 4 places at the same time. With a data logger function, measurement data can be imported to a personal computer using the included USB cable and analysis software.

Ulasan Produk

Tidak ada ulasan