Line Seiki 30-cell electronic tally counter (USB cable/AC adapter included)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Digit Number of Display0-99999 (LCD display ranges from 0-9999)
Display7-segment LCD, Input value (x5): 7mm(H), Total value: 5mm(H), Memory No./Time display/Display column number: 3.5mm(H)
Included AccessoriesInstruction manual, USB cable, AC adapter
KeyInput: Rubber keys (30 pieces)
MemoryBuilt-in flash memory
Memory CapacityMaximum number of keystrokes: 10,000
Operating Temperature Range (°C)0-50 (storage: -10-+60) but no freezing
Power Supply4 AAA batteries/USB cable/AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Event time recorder that records key operation history
Records the date and time every time one of the 30 keys is pressed. The record key operation history, including the start and end dates and times of recording, can be checked on the dedicated software.
Feature
Specification
* Windows PC for viewing data: PC required * Data communication: USB micro-B (USB 2.0) * Recording operation: When key input is performed after recording starts

Ulasan Produk

Tidak ada ulasan