Line Seiki 10-unit electronic tally counter (USB cable/AC adapter included)

Sebelum PPN:
Rp8.299.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Display7-segment LCD, status display (x5): 7mm (H), memory number/time display/display row number: 3.5mm (H)
Included AccessoriesInstruction manual, USB cable, AC adapter
Input DisplayDisplay status of 5 to 30 inputs (HI or LO)
KeyInput: Rubber keys (10 pieces)
MemoryBuilt-in flash memory
Memory Capacity(Maximum number of keystrokes) 27,750
Operating Temperature Range (°C)0-50 (storage: -10-+60) but no freezing
Power Supply4 AAA batteries/USB cable/AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each time you press a key from 1 to 10, the status (HI/LO) changes and is recorded along with the date and time, and can be viewed on a PC.
It is possible to tally up the HI time and LO time for each key. (*4)
Feature
Specification
* Windows PC for viewing data: PC required * Data communication: USB micro-B (USB 2.0) * Recording operation: When key input is performed after recording starts

Ulasan Produk

Tidak ada ulasan